Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KUMP-5DT8-24=RELAY 1C AGCDO QC.187 TOP

  • Mfr # 4-1423960-2

  • Zoro # G500975607


product price: $47.25
/ea
Sold in multiples of 4 for $189.00

Key Features

Mounting Style
Panel Mount
Electrical Connection
Quick Connect
Contact Material
AgCdO
Product Length
1.52 in
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1423960-2
Zoro #
G500975607
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.52 in
Height Class (Mechanical)
50 to 60 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.374 in
Product Height
2.248 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Plug-In Relay
Mounting Style
Panel Mount
Electrical Connection
Quick Connect
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Short-Time Current
15 A
Operating Temperature Range
-45 to 70°C
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Relay Mounting Type
Panel Mount, Flange Mount
Contact Current Rating (Max)
15 A
Actuating System
DC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Class
16 A, 10 to 20 A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Ambient Temperature (Max)
70°C
Coil Voltage Rating
24 VDC
Contact Arrangement
1 Form C (CO)
Coil Power Rating DC
1250 mW
Contact Limiting Breaking Current
15 A
Contact Voltage Rating
277 VAC
Contact Limiting Continuous Current
15 A
Coil Resistance
472 Ω
Contact Number of Poles
1
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Making Current
15 A
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.