Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 15 A, Quick Connect, Solder

  • Mfr # 9-1393116-9

  • Zoro # G100977018


product price: $46.29
/ea
Sold in multiples of 2 for $92.58

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
15 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393116-9
Zoro #
G100977018
UPC #
-
Country of Origin
United States

Dimensions

Length Class (Mechanical)
45 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Height
1.405 in
Product Width
1.531 in
Product Length
1.906 in
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
15 A
Contact Material
AgCdO
Contact Limiting Breaking Current
15 A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
15 A
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
120 Ω
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
10 to 20 A, 16 A
Contact Voltage Rating
277 VAC
Environmental Category of Protection
RTI
Contact Number of Poles
2
Insulation Initial Resistance
100 MΩ
Coil Power Rating DC
1200 mW
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
1000 to 1500 mW
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
15 A
Actuating System
DC
Contact Limiting Making Current
15 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Continuous Current
15 A
Contact Arrangement
2 Form A (NO)
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Magnetic System
Monostable, DC
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.