Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 5-1393117-4

  • Zoro # G700975476


product price: $44.39
/ea
Sold in multiples of 2 for $88.78

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393117-4
Zoro #
G700975476
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-45 to 70°C
Coil Magnetic System
Monostable, DC
Coil Power Rating Class
1000 to 1500 mW
Contact Current Class
16 A, 5 to 10 A
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
10A
Contact Limiting Making Current
10A
Coil Power Rating DC
1250 mW
Contact Number of Poles
2
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Arrangement
2 Form C (CO)
Actuating System
DC
Environmental Ambient Temperature (Max)
70°C
Coil Resistance
472 Ω
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.