Socket, General Purpose Relay, 10 A, Quick Connect, Plug-In, Solder

  • Mfr # 9-1393117-2

  • Zoro # G200977079


product price:  $67.55
/ea
Sold in multiples of 2 for $135.10

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Plug-In, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393117-2
Zoro #
G200977079
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.405 in
Product Length
1.55 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Plug-In, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Material
Ag
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Contact Limiting Short-Time Current
5A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Coil Power Rating AC
2.9 VA
Actuating System
AC
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Breaking Current
5A
Operating Temperature Range
-45 to 45°C
Contact Limiting Continuous Current
5A
Contact Current Class
16 A, 5 to 10 A
Contact Arrangement
3 Form C (CO)
Contact Number of Poles
3
Coil Resistance
1700 Ω
Contact Limiting Making Current
5A
Environmental Ambient Temperature (Max)
45°C
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature Class
0 to 50°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.