Socket, Enclosed Power Relay, 10 A, Solder, Quick Connect

  • Mfr # 1-1393118-3

  • Zoro # G800973761


product price:  $27.45
/ea
Sold in multiples of 3 for $82.35

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393118-3
Zoro #
G800973761
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Height
1.97 in

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Power Rating Class
1000 to 1500 mW
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Continuous Current
10A
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Resistance
100 MΩ
Contact Arrangement
3 Form C (CO)
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating DC
1200 mW
Contact Limiting Making Current
10A
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Short-Time Current
10A
Contact Current Class
16 A, 5 to 10 A
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Operating Temperature Range
-45 to 70°C
Contact Number of Poles
3
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Coil Resistance
120 Ω
Environmental Ambient Temperature (Max)
70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.