Flange Mount, Panel Mount, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 5-1393118-7

  • Zoro # G000975688


product price:  $41.99
/ea
Sold in multiples of 2 for $83.98

Key Features

Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393118-7
Zoro #
G000975688
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
2.248 in
Product Length
1.52 in
Product Width
1.374 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Insulation Initial Resistance
100 MΩ
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
1 to 2 VA
Operating Temperature Range
-45 to 55°C
Actuating System
AC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating AC
2 VA
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Environmental Ambient Temperature (Max)
55°C
Contact Number of Poles
1
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Contact Current Class
16 A, 5 to 10 A
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current
10A
Contact Arrangement
1 Form C (CO)
Contact Limiting Continuous Current
10A
Contact Current Rating (Max)
10A
Coil Resistance
85 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.