Zoro Homepage

Definite Purpose Contactor, 12V DC, 1 P, #10-32 Stud

  • Mfr # 5-1618388-4

  • Zoro # G000979914


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V DC
Number of Poles
1
Terminal Connection Type
#10-32 Stud
Contact Arrangement
1 Form X, SPST-NO-DM
Coil Wire Length
390 mm [ 15.3 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1618388-4
Zoro #
G000979914
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
390 mm [ 15.3 in ]

Details

Item
Definite Purpose Contactor
Coil Voltage
12V DC
Number of Poles
1
Terminal Connection Type
#10-32 Stud
Contact Arrangement
1 Form X, SPST-NO-DM
Contact Current Rating (A)
500
Actuating System
DC
Product Type
Contactor
Mounting Type
Side Mount
Torque (in-lbs)
80 to 100
Auxiliary Switch Contact Arrangement
None
Contactor Type
Sealed
Series
5-161

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.