
LEVEL V ASSY DR .125CL 16 LF
Mfr # 1-5102935-2
Zoro # G601067553
product price: $39.99
/eaSold in multiples of 5 for $199.95
Key Features
Length
0.993 in
Min. Single Wire Size
26 AWG
Features
Stamped
Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5102935-2
Zoro #
G601067553
UPC #
-
Country of Origin
United States
Dimensions
Length
0.993 in
Min. Single Wire Size
26 AWG
Contact Plating Thickness
1.27 µm
Max. Single Wire Size
22 AWG
Details
Item
Connector
Features
Stamped
Material
Thermoplastic
Color
Black
Contact Type
Socket
Number of Rows
2
Number of Contacts
16
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Hole Center to Center
3.18 mm
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.