Zoro Homepage

Lever Wire Connector, 14 AWG Max, Clear, None Insulation, 600 V

  • Mfr # 3-2834245-1

  • Zoro # G805900137


product price: $0.86
/ea
Sold in multiples of 150 for $129.00

Key Features

Type
Lever
Color
Clear
Maximum Wire Size
14 AWG
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2834245-1
Zoro #
G805900137
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Lever Wire Connector
Type
Lever
Color
Clear
Insulation Material
None
Maximum Voltage
600 V
Wire Type
Standard Wire
Features
Standard
Standards
UL Listed
Seam
Closed Barrel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.