Zoro Homepage

LOCKING CLIP ASSY .025 SQ LP

  • Mfr # 5-87191-2

  • Zoro # G301026157


product price: $1.65
/ea
Sold in multiples of 117 for $193.05

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
28 AWG
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-87191-2
Zoro #
G301026157
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
28 AWG
Pin Length
0.025 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476
Features
Wire Insulation Support
Insulation Dia
0.029 to 0.039 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.