Zoro Homepage

M12 strgt plug to M12 angled socket AA

  • Mfr # 1-2273117-4

  • Zoro # G300945589


product price: $22.19
/ea
Sold in multiples of 5 for $110.95

Key Features

Jacket Color
Black
Wire Size
22 AWG
Housing Material
Plastic
Contact Current Rating
4A
Cable Assembly Length
1500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273117-4
Zoro #
G300945589
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1500 mm
Thread Size
M12 x M12
Overall Outside Cable Diameter
.196 in

Details

Jacket Color
Black
Housing Material
Plastic
Contact Current Rating
4A
Product Type
Double Ended
Connector Color
Blue
Insulation Material
PVC
Mounting Angle
Straight-Right Angle
Number of Positions
4
Keying
AA
Operating Temperature Range
-30 to 80°C
Cable Color
Black
Connector Type
Plug/Receptacle
Shielded
No
Operating Voltage
250 VDC, 250 VAC
Wire Color
Brown, White, Blue, Black
Cable Jacket Material
PVC
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.