Zoro Homepage

M12 strgt plug to M12 angled socket AA

  • Mfr # 2273117-4

  • Zoro # G800945881


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Shielded
No
Connector Color
Blue
Mounting Angle
Straight-Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273117-4
Zoro #
G800945881
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.196 in
Thread Size
M12 x M12
Cable Assembly Length
1500 mm

Details

Housing Material
Plastic
Shielded
No
Connector Color
Blue
Mounting Angle
Straight-Right Angle
Operating Voltage
250 VDC, 250 VAC
Connector Type
Plug/Receptacle
Insulation Material
PUR
Operating Temperature Range
-40 to 80°C
Product Type
Double Ended
Cable Color
Black
Wire Color
Brown, White, Blue, Black
Contact Current Rating
4A
Keying
AA
Number of Positions
4
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.