Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 X 1.0 Angled Plug Pigt Shld A

  • Mfr # 2273098-4

  • Zoro # G705902170


product price: $45.99
/ea
Sold in multiples of 2 for $91.98

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Wire Color
Brown, White, Blue, Black
Thread Size
M12
Connector Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273098-4
Zoro #
G705902170
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
10000 mm
Overall Outside Cable Diameter
.23 in

Details

Housing Material
Plastic
Wire Color
Brown, White, Blue, Black
Connector Color
Blue
Connector Type
Plug
Product Type
Single Ended
Contact Current Rating
4A
Mounting Angle
Right Angle
Operating Temperature Range
-30 to 80°C
LED
Without
Shielded
Yes
Operating Voltage
60 VDC, 60 VAC
Cable Assembly Type
M12 Pigtail
Cable Exit Angle
Right Angle
Number of Positions
4
Insulation Material
PUR
Keying
A
Cable Color
Gray
Configuration Number
A
Assembly Type
Pigtail
Cable Jacket Material
PUR
Item
Receptacle
Cable Jacket Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.