Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Mag-Mate Slim Line Posted Tpbr 1742941-1

Mag-Mate Slim Line Posted Tpbr (Discontinued)

  • Mfr # 1742941-1
  • Zoro # G805899899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742941-1
Zoro #
G805899899
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.725 in

Details

Wire Range
Magnet Wire: 34 to 33 AWG
Terminal Type
Tab
Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Wire Type
Magnet Wire
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.