Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mains Power Connector, 115/230Vac, Male, Quick Connect Terminal

  • Mfr # 1-6609114-4

  • Zoro # G605785101


product price: $56.95
/ea
Sold in multiples of 3 for $170.85

Key Features

Max. Temp.
40°C
Max. Voltage
250V AC
Current
10 A
Maximum Voltage
250 V
Maximum Operating Temperature
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-6609114-4
Zoro #
G605785101
UPC #
-
Country of Origin
China

Details

Max. Temp.
40°C
Max. Voltage
250V AC
Current
10 A
Maximum Voltage
250 V
Maximum Operating Temperature
40 Degrees C
Current Rating
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.