
Mains Power Connector, 115/230Vac, Male, Receptacle
Mfr # 1-1609112-1
Zoro # G705786954
product price: $12.15
/eaSold in multiples of 6 for $72.90
Key Features
Maximum Voltage
250 V
Current
15 A
Maximum Operating Temperature
104 Degrees F
Current Rating
15 A
Features
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1609112-1
Zoro #
G705786954
UPC #
-
Country of Origin
China
Details
Item
Low Profile Connector
Maximum Voltage
250 V
Current
15 A
Maximum Operating Temperature
104 Degrees F
Current Rating
15 A
Features
Low Profile
Max. Temp.
40°C
Max. Voltage
250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.