Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Asm 1 Pos Vert Pcb Key N

  • Mfr # 6-2203452-3

  • Zoro # G405951362


product price: $2.95
/ea
Sold in multiples of 300 for $885.00

Key Features

Max. Temp.
105°C
Application
Signal
Width
0.295 in
Height
11.45 mm
Length
0.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2203452-3
Zoro #
G405951362
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.295 in
Height
11.45 mm
Length
0.543 in

Details

Max. Temp.
105°C
Application
Signal
Features
With Center Contact
Contact Type
Pin
Number of Contacts
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.