This item is Discontinued.

Te Connectivity Male Disconnect, Red, 22-18AWG, PK10 CPGI-WWG-2-520103-2-10

Male Disconnect, Red, 22-18AWG, PK10 (Discontinued)

  • Mfr # CPGI-WWG-2-520103-2-10
  • Zoro # G3709806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-WWG-2-520103-2-10
Zoro #
G3709806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.86 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.15 in
Maximum Wire Size
18 AWG
Tab Thickness
0.032 in
Strip Length
1/4 in
Tab Width
0.25 in
Barrel Inside Diameter
0.15 in
Minimum Wire Size
22 AWG
For Wire Size
18 AWG, 20 AWG, 22 AWG
Wire Size Range
22 AWG - 18 AWG

Details

Item
Male Disconnect
Insulation
Full
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Nylon
Connection Type
Crimp
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, ELV Compliant, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Connection Orientation
Straight
Insulation Material
Nylon
Terminal Type
Tab
Contact Finish
Tin
Disconnect Style
Tab
Barrel Style
Funnel Entry
Contact Material
Brass
Insulation Coverage
Full Coverage
Maximum Operating Temperature
230 Degrees F
Seam Style
Brazed
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Maximum Voltage
600 V
Termination Style
Crimp
Terminal Types
Male Tab

Description

Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 230 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating V-2, Seam Style Brazed, Standards UL 94V-2, UL Listed, Barrel Inside Diameter 0.15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.