Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MBXL R/A HDR 3ACP+24S+5P 1892200-1

MBXL R/A HDR 3ACP+24S+5P (Discontinued)

  • Mfr # 1892200-1
  • Zoro # G700937986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892200-1
Zoro #
G700937986
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Tin
Hole Center to Center
2.54 mm; 7.62 mm; 6.35 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Current Rating
42 A
Number of Rows
4
Contact Finish
Noble Metal Plated
Number of Contacts
32
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.