
MBXLE R/A HEADER 10HDP+24S
Mfr # 6450832-5
Zoro # G701064933
product price: $15.69
/eaSold in multiples of 10 for $156.90
Key Features
Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450832-5
Zoro #
G701064933
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
4
Flammability Rating
UL 94 V-0
Hole Center to Center
5.08 mm; 2.54 mm
Number of Contacts
34
Contact Finish
Noble Metal Plated
Connection Material
Tin
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin Plated
Current Rating
50 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.