Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXLE VERT HDR 5P48S5P

  • Mfr # 1-6450820-8

  • Zoro # G700938877


product price: $18.35
/ea
Sold in multiples of 8 for $146.80

Key Features

Color
Black
Max. Voltage
200V AC/DC
Maximum Voltage
200 V AC/DC
Application
Power, Signal
Current
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6450820-8
Zoro #
G700938877
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Max. Voltage
200V AC/DC
Maximum Voltage
200 V AC/DC
Application
Power, Signal
Current
50 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.35 mm; 2.54 mm
Max. Temp.
125°C
Terminal Type
Through Hole - Press-Fit
Connection Material
Tin
Material
High Temperature Thermoplastic
Number of Contacts
58
Current Rating
50 A
Contact Finish
Noble Metal Plated
Number of Rows
4
Contact Type
Pin
Terminal Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.