Zoro Homepage

MCON 1.2 LL REC SWS SN

  • Mfr # 7-1452671-1

  • Zoro # G501017863


product price: $0.12
/ea
Sold in multiples of 6000 for $720.00

Key Features

Standards
LV214
Max. Temp.
266 Degrees F
Wire Range
18 to 16 AWG
Wire Type
Copper
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1452671-1
Zoro #
G501017863
UPC #
-
Country of Origin
Germany

Details

Standards
LV214
Max. Temp.
266 Degrees F
Wire Range
18 to 16 AWG
Wire Type
Copper
Terminal Type
Receptacle
Connection Type
Crimp
Insulation Dia
0.063 to 0.094 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.