Zoro Homepage

METRIMATE PIN HEADER ASSY.6P

  • Mfr # 207378-1

  • Zoro # G601067423


product price: $7.89
/ea
Sold in multiples of 15 for $118.35

Key Features

Wire Connector Style
Inline
Length
51.87 mm
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207378-1
Zoro #
G601067423
UPC #
-
Country of Origin
Mexico

Dimensions

Length
51.87 mm
Width
12.7 mm
Height
17.5 mm

Details

Item
Connector
Wire Connector Style
Inline
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
For Use With
Plug Housing
Material
Nylon
Color
Red
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Contacts
6
Hole Center to Center
5 mm
Current Rating
7.5 A
Terminal Finish
Tin-Lead
Connector Type
Header
Number of Rows
1
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.