Zoro Homepage

MICRO-MATCH PBC.16P

  • Mfr # 1-215570-6

  • Zoro # G501067257


product price: $1.25
/ea
Sold in multiples of 2500 for $3,125.00

Key Features

Min. Single Wire Size
0.08 mm2
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.1 mm
Length
23.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215570-6
Zoro #
G501067257
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.08 mm2
Height
5.1 mm
Length
23.8 mm
Max. Insulation Dia.
0.035 in
Max. Single Wire Size
0.09 mm2
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Color
Red
Connector Type
Paddle-Board
Terminal Type
Through Hole; Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Contact Type
Pin
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Current Rating
1.5 A
Terminal Finish
Tin over Nickel; Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.