Zoro Homepage

MICRO-MATCH PBC.18P

  • Mfr # 1-215570-8

  • Zoro # G601067140


product price: $1.29
/ea
Sold in multiples of 2500 for $3,225.00

Key Features

Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.1 mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215570-8
Zoro #
G601067140
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.1 mm
Length
26.3 mm
Max. Insulation Dia.
0.035 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Terminal Type
Through Hole; Insulation Displacement Crimp
Contact Type
Pin
Connector Type
Paddle-Board
Flammability Rating
UL 94 V-0
Number of Contacts
18
Current Rating
1.5 A
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Terminal Finish
Tin over Nickel; Tin Plated
Contact Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.