Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO MNL HDR ASSY SINGLE ROW

  • Mfr # 1445097-5

  • Zoro # G800937176


product price: $2.25
/ea
Sold in multiples of 80 for $180.00

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445097-5
Zoro #
G800937176
UPC #
-
Country of Origin
China

Dimensions

Width
8.92 mm
Height
3.86 mm
Max. Insulation Dia.
1.52 mm
Length
19.14 mm

Details

Item
Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
High Temperature Nylon
Connector Type
Header
For Use With
Printed Circuit Board
Hole Center to Center
3 mm
Features
Circuit Identification Feature
Number of Contacts
5
Number of Rows
1
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
5 A
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.