Zoro Homepage

MICRO STACK HDR ASSY 80P H=9

  • Mfr # 6376610-1

  • Zoro # G500939647


product price: $4.89
/ea
Sold in multiples of 17 for $83.13

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Current
0.5 A
Standards
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6376610-1
Zoro #
G500939647
UPC #
-
Country of Origin
China

Dimensions

Height
9 mm
Contact Plating Thickness
11.81 µin

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Current
0.5 A
Standards
UL 94 V-0
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Hole Center to Center
0.6 mm
Terminal Type
Surface Mount
Max. Temp.
85°C
Number of Rows
2
Current Rating
0.5 A
Number of Contacts
80
Contact Type
Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.