Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 260 PLUG 76 ASSY PDNI

  • Mfr # 5767056-2

  • Zoro # G800946765


product price: $52.15
/ea
Sold in multiples of 14 for $730.10

Key Features

Max. Voltage
2V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767056-2
Zoro #
G800946765
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.38 mm
Length
1.499 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
2V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Connection Material
Copper Alloy
Features
With Boss
Terminal Type
Surface Mount
For Use With
Receptacle Assembly
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Type
Pin
Contact Finish
Matte Gold Plated
Current Rating
11.5 A
Number of Rows
2
Number of Contacts
76

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.