Zoro Homepage

MICT RCPT 114 ASY GOLD EXTD

  • Mfr # 767130-3

  • Zoro # G201064976


product price: $67.55
/ea
Sold in multiples of 10 for $675.50

Key Features

Length
50.8 mm
Max. Voltage
30V AC; 3V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767130-3
Zoro #
G201064976
UPC #
-
Country of Origin
United States

Dimensions

Length
50.8 mm
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC; 3V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Material
Liquid Crystal Polymer
Number of Rows
2
Contact Type
Socket
Hole Center to Center
0.64 mm
Terminal Type
Hybrid Surface Mount
Terminal Finish
Tin-Lead
Number of Contacts
114
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
11.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.