Zoro Homepage

MICTOR RA PLUG 190 .093PCB ASY

  • Mfr # 767039-5

  • Zoro # G101064809


product price: $117.99
/ea
Sold in multiples of 7 for $825.93
Free Shipping & Returns

Key Features

For Use With
Receptacle Assembly
Length
76.2 mm
Max. Voltage
5V DC; 30V AC
Max. Temp.
125°C
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767039-5
Zoro #
G101064809
UPC #
-
Country of Origin
United States

Dimensions

Length
76.2 mm
Width
0.208 in
Height
6.3754 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
5V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
11.5 A
Contact Finish
Gold Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Hole Center to Center
0.64 mm
Terminal Type
Hybrid Surface Mount
Number of Contacts
190

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.