
MINI BX PIN HDR 128 POS
Mfr # 2-531803-2
Zoro # G700938815
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Insulation Material
Liquid Crystal Polymer
Height
13.2 mm
Features
Shrouded
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-531803-2
Zoro #
G700938815
UPC #
-
Country of Origin
United States
Dimensions
Height
13.2 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Color
Gray
Insulation Material
Liquid Crystal Polymer
Features
Shrouded
Material
Liquid Crystal Polymer
Hole Center to Center
1.27 mm
For Use With
Receptacle Assembly
Connection Material
Brass
Number of Contacts
128
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.