Zoro Homepage

MINI CT D/R DIP 32P V NAT

  • Mfr # 3-292208-2

  • Zoro # G300966836


product price: $1.99
/ea
Sold in multiples of 42 for $83.58

Key Features

Type
Header
Color
Gray
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292208-2
Zoro #
G300966836
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.326 in
Height
0.291 in
Max. Insulation Dia.
0.041 in
Length
29.5 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Type
Header
Color
Gray
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
32
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Brass
Max. Temp.
105°C
Connector Type
Header
Wire Type
Discrete
Material
Nylon
Features
Shrouded
Hole Center to Center
1.5 mm
Number of Contacts
32
Contact Type
Pin
Number of Rows
2
Contact Finish
Pre-Tin Plated
Current Rating
2 A
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.