Zoro Homepage

MINI CT MT REC ASSY 15P BLUR

  • Mfr # 6-353293-5

  • Zoro # G001068723


product price: $0.52
/ea
Sold in multiples of 129 for $67.08

Key Features

Max. Temp.
105°C
Application
Power, Signal
Color
Blue
Current Rating
2 A
Number of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-353293-5
Zoro #
G001068723
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Power, Signal
Color
Blue
Current Rating
2 A
Number of Contacts
15
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Hole Center to Center
1.5 mm
Number of Rows
1
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.