Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI CT SGL DIP H 19P NAT

  • Mfr # 1-292206-9

  • Zoro # G100966104


product price: $1.35
/ea
Sold in multiples of 450 for $607.50

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292206-9
Zoro #
G100966104
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.332 in
Max. Insulation Dia.
0.041 in
Length
31 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
39.37 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Features
With Backwall/Post Interruptions; Shrouded
Connector Type
Header
Wire Type
Discrete
Hole Center to Center
1.5 mm
Connection Material
Brass
Terminal Type
Through Hole - Solder
Current Rating
2 A
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
19
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.