Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DRAWER CONN FOR CT 14P

  • Mfr # 292177-1

  • Zoro # G501025929


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Type
Insulation Displacement Crimp
Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Thermoplastic
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292177-1
Zoro #
G501025929
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
28 AWG

Details

Item
Connector
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
125V
Maximum Voltage
125 V
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Features
Panel Mount Feature
Hole Center to Center
2 mm
Connector Type
Header
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
1 A
Number of Contacts
14
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.