
MINI-SPRING RECEPTACLE 20-16 AWG PTPPHBZ
Mfr # 643222-2
Zoro # G401052872
product price: $0.19
/eaSold in multiples of 4000 for $760.00
Key Features
Type
Crimp
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Application
Power, Signal
Connector Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643222-2
Zoro #
G401052872
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Application
Power, Signal
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.