Zoro Homepage

MINI USB TYPE B R/A SMT

  • Mfr # 1-1734035-1

  • Zoro # G801025551


product price: $1.45
/ea
Sold in multiples of 60 for $87.00

Key Features

Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyamide
Application
Power, Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734035-1
Zoro #
G801025551
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyamide
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Hole Center to Center
0.8 mm
Terminal Type
Reflow Solder
Features
With Locking Feature
Material
Glass-Filled Polyamide
Finish
Nickel Plated
Max. Temp.
85°C
Connector Type
Receptacle
Number of Contacts
5
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.