This item is Discontinued.

Te Connectivity MiniDIMM R/A 1.5V DDR3 STD 30Au/AuFl 1735438-4

MiniDIMM R/A 1.5V DDR3 STD 30Au/AuFl (Discontinued)

  • Mfr # 1735438-4
  • Zoro # G801066455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1735438-4
Zoro #
G801066455
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Power, Signal
Features
With Center Post and Locating Posts
Color
Black
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Current Rating
1 A
Number of Contacts
244
Hole Center to Center
0.6 mm
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.