Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMATE PIN HDR ASSY 16P LF

  • Mfr # 207599-6

  • Zoro # G600939172


product price: $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Type
Header
Wire Connector Style
Inline
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207599-6
Zoro #
G600939172
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.7 mm
Height
17.5 mm
Length
102.64 mm

Details

Item
Connector
Type
Header
Wire Connector Style
Inline
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
For Use With
Plug Housing
Material
Nylon
Hole Center to Center
0.197 in
Connector Type
Header
Terminal Type
Through Hole - Solder
Number of Rows
1
Number of Contacts
16
Current Rating
7.5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.