Zoro Homepage

MMATE PIN HEADER ASSY 3P LF

  • Mfr # 207541-7

  • Zoro # G801068978


product price: $9.39
/ea
Sold in multiples of 14 for $131.46

Key Features

Wire Connector Style
Inline
For Use With
Plug Housing
Length
36.86 mm
Max. Voltage
600V AC/DC
Max. Temp.
130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207541-7
Zoro #
G801068978
UPC #
-
Country of Origin
Mexico

Dimensions

Length
36.86 mm
Width
17.5 mm
Height
12.7 mm

Details

Item
Connector
Wire Connector Style
Inline
For Use With
Plug Housing
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Color
Red
Material
Nylon
Number of Contacts
3
Number of Rows
1
Connector Type
Header
Connector Terminates To
Printed Circuit Board
Current Rating
7.5 A
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Hole Center to Center
0.197 in
Terminal Finish
Tin Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.