
MOD 2 PIN HEADER 50
Mfr # 5-825492-0
Zoro # G101068531
product price: $29.49
/eaSold in multiples of 4 for $117.96
Key Features
Type
Breakaway
For Use With
Printed Circuit Board
Max. Temp.
105°C
Features
With Board Standoff
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-825492-0
Zoro #
G101068531
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Type
Breakaway
Item
Connector
For Use With
Printed Circuit Board
Max. Temp.
105°C
Features
With Board Standoff
Color
Green
Material
Glass-Filled PBT
Hole Center to Center
2.54 mm
Connection Material
Copper Tin
Terminal Type
Through Hole - Solder
Number of Rows
1
Connector Type
Header
Number of Contacts
50
Contact Type
Pin
Current Rating
5 A
Contact Finish
Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.