Zoro Homepage

Modular Connectors / Ethernet Connectors 2X8 Offset Stk Mj Shld, Led(G/Y)

  • Mfr # 6116317-5

  • Zoro # G305975390


product price: $68.65
/ea
Sold in multiples of 2 for $137.30

Key Features

Number of Positions
8
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Shielded
Yes
Contact Underplating Material
Nickel
Performance Category
Cat 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116317-5
Zoro #
G305975390
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
15µin
PCB Tail Length
.171 in
PCB Thickness (Recommended)
.062 in
Connector Height
.905 in

Details

Number of Positions
8
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Shielded
Yes
Contact Underplating Material
Nickel
Performance Category
Cat 5e
Profile
Offset - Overhangs PCB
Port Configuration
Multiple Ports
Connector Mounting Type
Panel, Board Mount
Connector Product Type
Connector Assembly
Housing Material
PBT GF
Panel Mount Feature
Without
Centerline (Pitch)
.04 in
Number of Contacts Loaded
8
Status Indicator
LED
LED Color (Bottom Right)
Green/Red
PCB Ground Type
PCB ACTION PIN Grounds
Grounding Tab Plating Material
Tin over Copper
LED Color (Top Left)
Green/Yellow
Entry Location
Side
Circuit Application
Signal
Connectors & Connector Components Type
Connector
PCB Contact Termination Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Grounding Options
PCB and Panel Ground
PCB Mount Orientation
Right Angle
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Keyed
No
Shield Plating Material
Tin over Copper
Modular Jack & Plug Interface Type
RJ45
Connector Style
Jack
LED Color (Bottom Left)
Green/Red
Connector Contact Density
Standard
Number of PCB Ground Tabs
11
Multiple Port Configuration
Stacked
Port Matrix Configuration
2 x 8
Operating Temperature Range
-22 to 158°F
Latch Orientation
Standard - Latch Down
LED Color (Top Right)
Green/Red
Shield Material
.010 [.25] Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.