
Modular Connectors / Ethernet Connectors 2X8 Offset Stk Mj Shldled G
Mfr # 6116317-4
Zoro # G505930205
product price: $73.25
/eaSold in multiples of 2 for $146.50
Key Features
Number of Positions
8
PCB Thickness (Recommended)
.062 in
PCB Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6116317-4
Zoro #
G505930205
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.171 in
Contact Mating Area Plating Material Thickness
15µin
Connector Height
.905 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.