Zoro Homepage

Modular Connectors / Ethernet Connectors 4P Rj22 Pcb 1X1 Mounted Jack

  • Mfr # 3-216444-1

  • Zoro # G505930373


product price: $1.75
/ea
Sold in multiples of 38 for $66.50

Key Features

Number of Positions
4
PCB Mount Orientation
Vertical
Housing Material
High Temperature Nylon
Panel Mount Feature
Without
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-216444-1
Zoro #
G505930373
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.472 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
4
PCB Mount Orientation
Vertical
Housing Material
High Temperature Nylon
Panel Mount Feature
Without
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-HB
Contact Current Rating (Max)
1.5 A
Contact Underplating Material
Nickel
Connectors & Connector Components Type
Connector
Entry Location
Bottom
Termination Method to Printed Circuit Board
Through Hole - Solder
Profile
Standard
Housing Color
Black
Port Configuration
Single Port
Connector System
Cable-to-Board
Performance Category
Cat 3
Centerline (Pitch)
.04 in
Latch Orientation
Standard - Latch Down
Operating Temperature Range
-40 to 158°F
Shielded
No
Connector Style
Jack
Port Matrix Configuration
1 x 1
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel
Circuit Application
Signal
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Keyed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.