Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Variant 14 Jack Metal Cat5E 180Deg

  • Mfr # 5-2120871-1

  • Zoro # G305929898


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Number of Positions
8
Connector Product Type
Connector Kit
Shield Material
Copper Alloy
Connector Style
Jack
Housing Material Temperature
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2120871-1
Zoro #
G305929898
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 to 26 AWG

Details

Number of Positions
8
Connector Product Type
Connector Kit
Shield Material
Copper Alloy
Connector Style
Jack
Housing Material Temperature
Standard
Shield Plating Material
Nickel
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Copper Alloy
Wiring Pattern
Universal
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Single Port
Contact Mating Area Plating Material
Gold over Nickel
Keyed
No
Entry Location
Bottom
Insulator Material
LCP
Connector Contact Density
Standard
Shielded
Yes
UL Flammability Rating
UL 94V-0
Performance Category
Cat 6
Latch Orientation
Standard - Latch Down
Profile
Standard
PCB Mount Orientation
Vertical
Connectors & Connector Components Type
Connector
Shield Plating Finish
Matte
Status Indicator
None
Housing Color
Black
Port Matrix Configuration
1 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.