Modular Connectors / Ethernet Connectors Variant14 Jack Metal Rj45, Cat6A, 180 Deg

  • Mfr # 1-2120871-1

  • Zoro # G505782057


product price:  $26.49
/ea
Sold in multiples of 4 for $105.96

Key Features

Number of Positions
8
Shielded
Yes
Wire Size
24 to 22 AWG
Wiring Pattern
T568A/T568B
Port Matrix Configuration
1 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2120871-1
Zoro #
G505782057
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
24 to 22 AWG
Conductor Outside Diameter
.0629 in
Cable Diameter Range
9 mm

Details

Number of Positions
8
Shielded
Yes
Wiring Pattern
T568A/T568B
Port Matrix Configuration
1 x 1
Housing Material Temperature
Standard
Latch Orientation
Standard - Latch Down
Cutoff
With
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Contact Density
Standard
Contact Base Material
Copper Alloy
Grounding Options
None
Connectors & Connector Components Type
Connector
Performance Category
Cat 6A
Status Indicator
None
Stranded Wire Range
24 AWG
Housing Color
Black
Number of Contacts Loaded
8
Shield Plating Material
Nickel over Copper
Connector Product Type
Connector Kit
Port Configuration
Single Port
Modular Jack & Plug Interface Type
RJ45
Cover Color
Black
Solid Wire Range
24 to 22 AWG
Profile
Standard
Keyed
No
Contact Mating Area Plating Material
Gold over Nickel
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Connector Style
Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.