Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Terminal Block, 10A, 1.3Mm2, 1 Row(S), 1 Deck(S)

  • Mfr # 282834-2

  • Zoro # G905911361


product price: $1.35
/ea
Sold in multiples of 80 for $108.00

Key Features

Voltage
150 VAC
Contact Mating Area Plating Material
Tin
Number of Positions
2
Operating Temperature Range
-40 to 230°F
Connector Style
Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-2
Zoro #
G905911361
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M1.6
PCB Tail Length
.133 in

Details

Voltage
150 VAC
Contact Mating Area Plating Material
Tin
Number of Positions
2
Operating Temperature Range
-40 to 230°F
Connector Style
Header
Wire Protection
With
Screw Flange
Without
Housing Color
Green
Connector Mounting Type
Board Mount
Side Stackable
Yes
Wire Entry Angle
Side
Circuit Application
Power & Signal
Mounting Angle
Straight
Screw Material
Brass
Stacked Levels
Without
Block Type
Stacking
Wire Range
30 to 16 AWG
Interlock
Without
Current Rating (Max)
10A
Contact Mount
Through Hole
Housing Material
PA 66
Contact Current Rating (Max)
10A
Centerline (Pitch)
.1 in
Connector System
Wire-to-Board
Screw Plating Material
Nickel
Contact Base Material
Brass
Header Type
Header Only
Connector & Contact Terminates To
Printed Circuit Board
Closed End
Without
Number of Rows
1
Screwless Terminal Block
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.