Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Terminal Block, 13.5A, 1.3Mm2, 1 Row(S), 1 Deck(S)

  • Mfr # 282837-3

  • Zoro # G405911410


product price: $0.99
/ea
Sold in multiples of 102 for $100.98

Key Features

Voltage
300 VAC
Connector Style
Header
Operating Temperature Range
-40 to 110°C
Screw Flange
Without
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282837-3
Zoro #
G405911410
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Connector Style
Header
Operating Temperature Range
-40 to 110°C
Screw Flange
Without
Circuit Application
Power & Signal
Screw Plating Material
Nickel
Screw Material
Brass
Connector Mounting Type
Board Mount
Mounting Angle
Vertical
Contact Mount
Through Hole
Side Stackable
Yes
Centerline (Pitch)
.2 in
Contact Mating Area Plating Material
Tin
Housing Material
PA 66
Interlock
With
Screwless Terminal Block
No
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Current Rating (Max)
13.5 A
Wire Range
30 to 16 AWG
Wire Entry Angle
Side
Wire Protection
With
Connector System
Wire-to-Board
Number of Positions
3
Closed End
Without
Housing Color
Green
Number of Rows
1
Contact Current Rating (Max)
13.5 A
Block Type
Stacking w/interlock
Stacked Levels
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.