
Modular Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S)
Mfr # 282809-6
Zoro # G405797861
product price: $3.75
/eaSold in multiples of 35 for $131.25
Key Features
Number of Positions
6
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Applies To
Wire/Cable
Screw Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282809-6
Zoro #
G405797861
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Number of Positions
6
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Applies To
Wire/Cable
Screw Material
Brass
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Side Stackable
No
Block Type
None
Voltage (VAC)
600
Shrouded
No
Screwless Terminal Block
No
Mounting Angle
Right Angle
Contact Base Material
Phosphor Bronze
Screw Plating Material
Nickel
Interlock
Without
Number of Rows
1
Centerline
10.16 mm [ .4 in ]
Current Rating (Max) (A)
15
Housing Color
Green
Connector Style
Plug
Housing Material
Polyamide 6.6 GF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.