Zoro Homepage

Mounting Stud, Power Relay, 25 A, Solder Hook

  • Mfr # 3-1617764-5

  • Zoro # G801017594


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Mounting Stud
Electrical Connection
Solder Hook
Coil Voltage
28V DC
Current Rating
25 A
Contact Form
3PST-NO-DM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617764-5
Zoro #
G801017594
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Mounting Stud
Electrical Connection
Solder Hook
Coil Voltage
28V DC
Current Rating
25 A
Contact Form
3PST-NO-DM
Coil Resistance
160 Ω
Shock
50G's, 11ms
Operating Temperature Range
-70 to 125°C
Contact Arrangement
3 Form X, 3PST-NO-DM
Enclosure Type
Hermetically Sealed
Vibration
10G's, 5 to 1000Hz
Terminal Configuration
Solder Hook
Relay Type
Military/Aerospace Mid-Range
Coil Suppression Diode
Without
Contact Base Material
Silver Cadmium Oxide
Terminal Plating
Tin-Lead
Auxiliary Contacts
Without
Operating Temperature
-94 to 257°F
Back EMF Suppression
Without
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
25 A
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.